PBPS33M
Plasti-Bond, a RobRoy Company Conduit Mounts, Pipe Strap Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PBPS33M

Plasti-Bond, a RobRoy Company Conduit Mounts, Pipe Strap Series
In stock
Item Number
PBPS33M
MFG Item Number
PBPS33M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Pipe Strap Series
Item #
PBPS33M
1 Mall 1 Hole Pipe Strap

Pipe Strap Series Information

  • 20 mil Gray PVC Exterior Coating
  • 10 Trade Sizes from 1/2" through 4"
Plasti‑Bond PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support. They are available in two styles: a one‑hole malleable iron strap or a two‑hole stamped steel strap. Mounting hardware not provided.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PBPS33M
Item Number PBPS33M
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Pipe Strap
Family Series Plasti-Bond, a RobRoy Company Conduit Mounts, Pipe Strap Series
Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Hazardous Rated No
Composition PVC Coated Iron
Style One Hole
Rigid Size (in) 1 "
Approvals cULus
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved