PR5254GRAL
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PR5254GRAL

Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series
In stock
Item Number
PR5254GRAL
MFG Item Number
PR5254GRAL
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, REDH2OT Liquid Tight Series
Item #
PR5254GRAL
1 90 Lt Connector W/Grnd Al

REDH2OT Liquid Tight Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PR5254GRAL
Item Number PR5254GRAL
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT Liquid Tight
Family Series Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B
Connection Type Compression
Angle 90 °
Trade Size 1 "
Hub Size 1 "
Hub Type Male NPT Thread
Grounding Lug Yes
Insulated Throat Yes
Jacketed Yes
Jacket Material PVC
Material Aluminum
Composition Metallic
Exposure Rating Liquid Tight
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved