PR5337
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PR5337

Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series
In stock
Item Number
PR5337
MFG Item Number
PR5337
This item cannot be canceled or returned
PR5337 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, REDH2OT Liquid Tight Series
Item #
PR5337
2 Straight Lt Connector

REDH2OT Liquid Tight Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PR5337
Item Number PR5337
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT Liquid Tight
Family Series Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B
Connection Type Compression
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat Yes
Jacketed Yes
Jacket Material PVC
Material Steel
Composition Metallic
Exposure Rating Liquid Tight
Approvals cULus
Net Weight 1.7 lbs
Gross Weight 1.7 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved