PR5337GR
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PR5337GR

Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series
In stock
Item Number
PR5337GR
MFG Item Number
PR5337GR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, REDH2OT Liquid Tight Series
Item #
PR5337GR
2 Straight Lt Connector W/Grnd

REDH2OT Liquid Tight Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PR5337GR
Item Number PR5337GR
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT Liquid Tight
Family Series Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series
Conduit/Cable Type LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B
Connection Type Compression
Angle Straight
Trade Size 2 "
Hub Size 2 "
Hub Type Male NPT Thread
Grounding Lug Yes
Insulated Throat Yes
Jacketed Yes
Jacket Material PVC
Material Steel
Composition Metallic
Exposure Rating Liquid Tight
Approvals cULus
Net Weight 1.98 lbs
Gross Weight 1.98 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved