The store will not work correctly when cookies are disabled.
PR5351
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Fittings, REDH2OT Liquid Tight Series
REDH2OT Liquid Tight Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PR5351 |
Item Number |
PR5351 |
Manufacturer |
Plasti-Bond, a RobRoy Company |
Product Series |
REDH2OT Liquid Tight |
Family Series |
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Liquid Tight Series |
Conduit/Cable Type |
LFMC (Liquid Tight Flexible Metallic Conduit), Liquid Tight Type B |
Connection Type |
Compression |
Angle |
90 ° |
Trade Size |
3/8 " |
Hub Size |
3/8 " |
Hub Type |
Male NPT Thread |
Grounding Lug |
No |
Insulated Throat |
Yes |
Jacketed |
Yes |
Jacket Material |
PVC |
Material |
Steel |
Composition |
Metallic |
Exposure Rating |
Liquid Tight |
Approvals |
cULus |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved