PRBG48
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRBG48

Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series
In stock
Item Number
PRBG48
MFG Item Number
PRBG48
Series
This item cannot be canceled or returned
PRBG48 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Mogul Series
Item #
PRBG48
1 - 1-1/4 Bg Cover Mogul

Mogul Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRBG48
Item Number PRBG48
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Mogul
Family Series Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series
Style Mogul
Gasket Included No
Connection Type Screw
Hub Size (in) 1 ", 1-1/4 "
Composition Iron
Approvals cULus
Comments Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved