PRBG68
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRBG68

Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series
In stock
Item Number
PRBG68
MFG Item Number
PRBG68
Series
PRBG68 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Mogul Series
Item #
PRBG68
1-1/2 - 2 Bg Cover Mogul

Mogul Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRBG68
Item Number PRBG68
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Mogul
Family Series Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series
Style Mogul
Gasket Included No
Connection Type Screw
Hub Size (in) 1-1/2 ", 2 "
Composition Iron
Approvals cULus
Comments Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved