PRBG88
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRBG88

Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series
In stock
Item Number
PRBG88
MFG Item Number
PRBG88
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Mogul Series
Item #
PRBG88
2-1/2 - 3 Bg Cover Mogul

Mogul Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRBG88
Item Number PRBG88
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Mogul
Family Series Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series
Style Mogul
Gasket Included No
Connection Type Screw
Hub Size (in) 2-1/2 ", 3 "
Composition Iron
Approvals cULus
Comments Cast Iron
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved