PRBUB10
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRBUB10

Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series
In stock
Item Number
PRBUB10
MFG Item Number
PRBUB10
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, Mogul Series
Item #
PRBUB10
4 Mogul Bub Fitting

Mogul Series Information

  • 40 mil Gray PVC Exterior Coating
  • 2 mil Red Urethane Interior Coating
  • 8 Trade Sizes from 1" through 4"
  • Sealing Sleeves on All Conduit Openings
  • Molded‑In Seal between Bodies and Covers
  • Large Cover Openings Provide Ample Room
Plasti‑Bond REDH2OT mogul style conduit bodies are offered in numerous configurations to provide a complete coated conduit system. Mogul BG Covers are sold separately. Mogul style fitting bodies have long openings and may be used to make bends in conduit runs, for pull outlets for stiff conductors, to provide additional room for taps or splices, etc. Electrical continuity of the conduit system is maintained across assembled joints.

Specifications

Specifications
Manufacturer Part Number PRBUB10
Item Number PRBUB10
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Mogul
Family Series Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, Mogul Series
Style Mogul
Shape BUB
Number of Hubs 2
Cover Included No
Gasket Included Yes
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 4 "
Composition Malleable Iron
Approvals cULus
Comments PVC Exterior Coating
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved