PRC69
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, General Service Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRC69

Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, General Service Series
In stock
Item Number
PRC69
MFG Item Number
PRC69
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, General Service Series
Item #
PRC69
2 Al Mark 9 C Fitting

General Service Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRC69
Item Number PRC69
Manufacturer Plasti-Bond, a RobRoy Company
Product Series General Service
Family Series Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, General Service Series
Style Mark 9
Shape C
Number of Hubs 2
Cover Included Yes
Gasket Included No
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 2 "
Composition Malleable Iron
Approvals cULus
Comments PVC Exterior Coating
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved