The store will not work correctly when cookies are disabled.
PRC989
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, General Service Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Conduit Outlet Bodies, General Service Series
3-1/2 Al Mark 9 C Fitting
General Service Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PRC989 |
Item Number |
PRC989 |
Manufacturer |
Plasti-Bond, a RobRoy Company |
Product Series |
General Service |
Family Series |
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, General Service Series |
Style |
Mark 9 |
Shape |
C |
Number of Hubs |
2 |
Cover Included |
Yes |
Gasket Included |
No |
Conduit Type |
RMC (Rigid Metal Conduit) |
Connection Type |
Threaded |
Trade Size (in) |
3-1/2 " |
Composition |
Malleable Iron |
Approvals |
cULus |
Comments |
PVC Exterior Coating |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved