PRCPLG-1
Plasti-Bond, a RobRoy Company Couplers, REDH2OT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRCPLG-1

Plasti-Bond, a RobRoy Company Couplers, REDH2OT Series
In stock
Item Number
PRCPLG-1
MFG Item Number
PRCPLG-1
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, REDH2OT Series
Item #
PRCPLG-1
1 Coupling

REDH2OT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRCPLG-1
Item Number PRCPLG-1
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Couplers, REDH2OT Series
Conduit Type RMC (Rigid Metallic Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Steel
Insulated Throat Yes
Approvals Array
Comments PVC Exterior Coating, Urethane Interior Coating
Net Weight 0.3895 lbs
Gross Weight 0.3895 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved