PRELB-AL-1X45
Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRELB-AL-1X45

Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
In stock
Item Number
PRELB-AL-1X45
MFG Item Number
PRELB-AL-1X45
Series
PRELB-AL-1X45 is available to buy in increments of 20
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, REDH2OT Series
Item #
PRELB-AL-1X45
1X45 Al Standard Elbow

REDH2OT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRELB-AL-1X45
Item Number PRELB-AL-1X45
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
Trade Size 1 "
Conduit Material Aluminum
Jacket Material Polyvinyl Chloride
Color Gray
Oil Resistant Yes
Acid Resistant Yes
Hazardous Rated No
Composition Metallic
Angle (degrees) 45 °
Min UL Radius 5.75 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved