PRHCONDUIT-5
Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRHCONDUIT-5

Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
In stock
Item Number
PRHCONDUIT-5
MFG Item Number
PRHCONDUIT-5
Series
This item cannot be canceled or returned
PRHCONDUIT-5 is available to buy in increments of 150
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, REDH2OT Series
Item #
PRHCONDUIT-5
5in. Conduit, Sold In 10 Foot Lengths

REDH2OT Series Information


Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number PRHCONDUIT-5
Item Number PRHCONDUIT-5
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
Trade Size 5 "
Feet/Pkg. 10 '
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Color Gray
Oil Resistant Yes
Acid Resistant Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved