PRHELB-1-1/2X90X12
Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRHELB-1-1/2X90X12

Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
In stock
Item Number
PRHELB-1-1/2X90X12
MFG Item Number
PRHELB-1-1/2X90X12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, REDH2OT Series
Item #
PRHELB-1-1/2X90X12
1-1/2X90X12 Lg Radius Elbow

REDH2OT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRHELB-1-1/2X90X12
Item Number PRHELB-1-1/2X90X12
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Conduit, REDH2OT Series
Trade Size 1-1/2 "
Conduit Material Steel
Jacket Material Polyvinyl Chloride
Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Color Gray
Oil Resistant Yes
Acid Resistant Yes
Hazardous Rated No
Composition Metallic
Angle (degrees) 90 °
Min UL Radius 12 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved