PRHT68
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, General Service Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRHT68

Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, General Service Series
In stock
Item Number
PRHT68
MFG Item Number
PRHT68
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, General Service Series
Item #
PRHT68
2 Form 8 T Fitting

General Service Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRHT68
Item Number PRHT68
Manufacturer Plasti-Bond, a RobRoy Company
Product Series General Service
Family Series Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, General Service Series
Style Form 8
Shape T
Number of Hubs 2
Cover Included Yes
Gasket Included Yes
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size (in) 2 "
Composition Malleable Iron
Approvals cULus
Comments PVC Exterior Coating
Net Weight 10.74 lbs
Gross Weight 10.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved