PRLBD1100
Plasti-Bond, a RobRoy Company Fittings, REDH2OT LBD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRLBD1100

Plasti-Bond, a RobRoy Company Fittings, REDH2OT LBD Series
In stock
Item Number
PRLBD1100
MFG Item Number
PRLBD1100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, REDH2OT LBD Series
Item #
PRLBD1100
1/2 Pulling Elbow Lbd

REDH2OT LBD Series Information

  • Angled Covers Allow Straight Pulling in Either Direction
  • Domed Covers Allow Gentle Bends of Conductors
  • Molded‑In Seal between Body and Cover
  • Sealing Sleeves on All Conduit Openings
  • 10 Trade Sizes from 1/2" through 4"
  • 2 Mil Red Urethane Interior Coating
  • 40 Mil Gray PVC Exterior Coating
  • Shipped with Covers
Plasti‑Bond REDH2OT LBD conduit bodies are used at 90? bends in conduit runs to allow straight pulls at bends, to serve as pull outlets for stiff conductors, to allow for service entrance into buildings, or to allow conductor entrance into motors. Electrical continuity of the conduit system is maintained across assembled joints.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRLBD1100
Item Number PRLBD1100
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT LBD
Family Series Plasti-Bond, a RobRoy Company Fittings, REDH2OT LBD Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 1/2 "
Includes Gasket Yes
Gasket Material Molded PVC Seal
Material Steel
Composition Metallic
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved