PRLBY45
Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, LBY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRLBY45

Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, LBY Series
In stock
Item Number
PRLBY45
MFG Item Number
PRLBY45
Series
PRLBY45 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Outlet Bodies, LBY Series
Item #
PRLBY45
1-1/4 Service Entrance Elbow

LBY Series Information

  • 40 mil Gray PVC Exterior Coating
  • 2 mil Red Urethane Interior Coating
  • 5 Trade Sizes from 1/2" through 1‑1/2"
  • Sealing Sleeves on all Conduit Openings
  • Molded PVC Gasket Seals Fitting Cover to Body
Plasti‑Bond REDH2OT LBY type elbows are used as service entrance elbows between service entrance and vertical weatherhead conduit runs, to change direction of a conduit run 90 degrees when space is limited, and for pull outlets. They may be used for general service or hazardous locations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRLBY45
Item Number PRLBY45
Manufacturer Plasti-Bond, a RobRoy Company
Product Series LBY
Family Series Plasti-Bond, a RobRoy Company Conduit Outlet Bodies, LBY Series
Shape LBY
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Trade Size (in) 1-1/4 "
Composition Iron Alloy
Hazardous Rated Yes
Comments PVC Exterior Coating, Urethane Interior Coating
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved