PROET1
Plasti-Bond, a RobRoy Company Electrical Boxes, REDH2OT OE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PROET1

Plasti-Bond, a RobRoy Company Electrical Boxes, REDH2OT OE Series
In stock
Item Number
PROET1
MFG Item Number
PROET1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, REDH2OT OE Series
Item #
PROET1
1/2 Oet Box With Cover

REDH2OT OE Series Information

  • 40 mil Gray PVC Exterior Coating
  • 2 mil Red Urethane Interior Coating
  • Available in 1/2" or 3/4" Trade Sizes
  • Molded In PVC Cover to Body Gasket Seals Corrosives Out
  • Sealing Sleeves on All Conduit Openings
  • Compact Design Saves Space
  • Encapsulated Stainless Steel Cover Screws
Plasti‑Bond REDH2OT OE Series Conduit Outlet Boxes are installed in hazardous location conduit systems to serve as pulling and splicing fittings, to connect runs of conduit, to change the direction of a conduit run, or to provide access to conductors. They are provided with covers. Electrical continuity of the conduit system is maintained across assembled joints.

Specifications

Specifications
Product Series REDH2OT OE
Item Number PROET1
Manufacturer Part Number PROET1
Ships Factory Direct No
Manufacturer Plasti-Bond, a RobRoy Company
Family Series Plasti-Bond, a RobRoy Company Electrical Boxes, REDH2OT OE Series
Connection Type Threaded
Style OE
Shape T
Number of Hubs 3
Conduit Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Box Composition Iron
Cover Composition Iron
Cover Included Yes
Hazardous Rated Yes
Comments PVC Exterior Coating, Urethane Interior Coating
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved