PRPLG35
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRPLG35

Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
In stock
Item Number
PRPLG35
MFG Item Number
PRPLG35
Series
PRPLG35 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, REDH2OT Series
Item #
PRPLG35
1 Square Head Plug

REDH2OT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRPLG35
Item Number PRPLG35
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
Connection Type Square Head
Trade Size 1 "
Material Steel
Composition Metallic
Hazardous Rated Yes
Mounting Threaded
Approvals cULus
Comments Non-threaded surfaces coated with polyurethane
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved