PRPLG6
Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRPLG6

Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
In stock
Item Number
PRPLG6
MFG Item Number
PRPLG6
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, REDH2OT Series
Item #
PRPLG6
2 Recessed Plug

REDH2OT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRPLG6
Item Number PRPLG6
Manufacturer Plasti-Bond, a RobRoy Company
Product Series REDH2OT
Family Series Plasti-Bond, a RobRoy Company Fittings, REDH2OT Series
Connection Type Recessed
Trade Size 2 "
Material Steel
Composition Metallic
Hazardous Rated Yes
Mounting Threaded
Approvals cULus
Comments Non-threaded surfaces coated with polyurethane
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved