PRRE52
Plasti-Bond, a RobRoy Company Fittings, RE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRRE52

Plasti-Bond, a RobRoy Company Fittings, RE Series
In stock
Item Number
PRRE52
MFG Item Number
PRRE52
Series
PRRE52 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, RE Series
Item #
PRRE52
1-1/2 - 3/4 Reducing Bushing

RE Series Information

RE style reducers reduce conduit hubs to a smaller size. They are provided with an integral bushing to prevent conductor damage and full, clean‑cut threads for ease of assembly. all Re reducers are coated inside and out with red polyurethane for corrosion protection.

Specifications

Specifications
Manufacturer Part Number PRRE52
Item Number PRRE52
Manufacturer Plasti-Bond, a RobRoy Company
Product Series RE
Family Series Plasti-Bond, a RobRoy Company Fittings, RE Series
Connection Type Male/Female
External Thread 1-1/2 NPT
Internal Thread 3/4 NPT
Material Steel
Composition Metallic
Hazardous Rated Yes
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved