PRSSP600
Plasti-Bond, a RobRoy Company Couplers, Split Coupling Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRSSP600

Plasti-Bond, a RobRoy Company Couplers, Split Coupling Series
In stock
Item Number
PRSSP600
MFG Item Number
PRSSP600
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Couplers, Split Coupling Series
Item #
PRSSP600
6 Split Coupling

Split Coupling Series Information


Specifications

Specifications
Manufacturer Part Number PRSSP600
Item Number PRSSP600
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Split Coupling
Family Series Plasti-Bond, a RobRoy Company Couplers, Split Coupling Series
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Split Clamp
Trade Size 6 "
Composition Iron
Insulated Throat Yes
Hazardous Rated No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved