PRST2
Plasti-Bond, a RobRoy Company Fittings, Knockout Hub Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRST2

Plasti-Bond, a RobRoy Company Fittings, Knockout Hub Series
In stock
Item Number
PRST2
MFG Item Number
PRST2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Knockout Hub Series
Item #
PRST2
Hub, 3/4in., PVC Coated, Gray

Knockout Hub Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRST2
Item Number PRST2
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Knockout Hub
Family Series Plasti-Bond, a RobRoy Company Fittings, Knockout Hub Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Hub
Angle Straight
Trade Size 3/4 "
Hub Size 3/4 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat Yes
Jacketed Yes
Jacket Material PVC
Material Steel
Composition Metallic
Max NEMA Rating NEMA 4X
Approvals cULus
Comments Knockout Hub
Net Weight 0.31 lbs
Gross Weight 0.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved