PRST5
Plasti-Bond, a RobRoy Company Fittings, Knockout Hub Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PRST5

Plasti-Bond, a RobRoy Company Fittings, Knockout Hub Series
In stock
Item Number
PRST5
MFG Item Number
PRST5
PRST5 is available to buy in increments of 10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Knockout Hub Series
Item #
PRST5
Hub, 1-1/2in., PVC Coated, Gray

Knockout Hub Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PRST5
Item Number PRST5
Manufacturer Plasti-Bond, a RobRoy Company
Product Series Knockout Hub
Family Series Plasti-Bond, a RobRoy Company Fittings, Knockout Hub Series
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Angle Straight
Trade Size 1-1/2 "
Hub Size 1-1/2 "
Hub Type Male NPT Thread
Grounding Lug No
Insulated Throat Yes
Jacketed Yes
Jacket Material PVC
Material Steel
Composition Metallic
Max NEMA Rating NEMA 4X
Approvals cULus
Comments Knockout Hub
Net Weight 0.77 lbs
Gross Weight 0.77 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved