2901
Pomona Miscellaneous
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2901

Pomona Miscellaneous
In stock
Item Number
2901
MFG Item Number
1633039
This item cannot be canceled or returned
2901 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Series
Item #
2901
SHIELDED BOX, 4.25in. X 2.64in. X 1.71in

Series Information

Specifications

Specifications
Item Number 2901
Manufacturer Part Number 1633039
Ships Factory Direct No
Family Series Pomona Miscellaneous
Manufacturer Pomona
Net Weight 0 lbs
Gross Weight 0.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved