DB0150-0900-1Z100AA0
Post Glover Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DB0150-0900-1Z100AA0

Post Glover Braking Resistors
In stock
Item Number
DB0150-0900-1Z100AA0
MFG Item Number
DB0150-0900-1Z100AA0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
DB0150-0900-1Z100AA0
150 Ohms, 900Watts, 14in W x 10in D

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DB0150-0900-1Z100AA0
Item Number DB0150-0900-1Z100AA0
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Ohms 150 Ohm
Wattage 900 W
Drive Type (AC/DC) Unspecified
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved