The store will not work correctly when cookies are disabled.
DB0D60-25K6-HNS00ANF
Post Glover Braking Resistors
In stock
Item Number
DB0D60-25K6-HNS00ANF
MFG Item Number
DB0D60-25K6-HNS00ANF
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Braking Resistors, Series
Item #
DB0D60-25K6-HNS00ANF
0.6 Ohms, 24000Watts, 22in W x 14in
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
DB0D60-25K6-HNS00ANF |
Item Number |
DB0D60-25K6-HNS00ANF |
Manufacturer |
Post Glover |
Family Series |
Post Glover Braking Resistors |
Ohms |
0.6 Ohm |
Wattage |
25,600 W |
Drive Type (AC/DC) |
Unspecified |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved