DB0D60-96K0-HWT00ANF
Post Glover Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DB0D60-96K0-HWT00ANF

Post Glover Braking Resistors
In stock
Item Number
DB0D60-96K0-HWT00ANF
MFG Item Number
DB0D60-96K0-HWT00ANF
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
DB0D60-96K0-HWT00ANF
0.6 Ohms, 96000Watts, 26.5in W x

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DB0D60-96K0-HWT00ANF
Item Number DB0D60-96K0-HWT00ANF
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Ohms 0.6 Ohm
Wattage 96,000 W
Drive Type (AC/DC) Unspecified
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved