DB1D00-44K8-HND00ANF
Post Glover Braking Resistors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DB1D00-44K8-HND00ANF

Post Glover Braking Resistors
In stock
Item Number
DB1D00-44K8-HND00ANF
MFG Item Number
DB1D00-44K8-HND00ANF
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Braking Resistors, Series
Item #
DB1D00-44K8-HND00ANF
1 Ohms, 40000Watts, 22in W x 28in D

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DB1D00-44K8-HND00ANF
Item Number DB1D00-44K8-HND00ANF
Manufacturer Post Glover
Family Series Post Glover Braking Resistors
Ohms 1 Ohm
Wattage 44,800 W
Drive Type (AC/DC) Unspecified
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved