CR300-150
Power Ohm Resistor Resistors, CR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CR300-150

Power Ohm Resistor Resistors, CR Series
In stock
Item Number
CR300-150
MFG Item Number
CR300-150
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resistors, CR Series
Item #
CR300-150
RESISTOR

CR Series Information

  • 100~400 Watts
  • 5~2K Ohm Values Available
  • 1~10% Tolerances Available
  • Case Style
  • Wire Leads
These case style power resistors from Powerohm can be used in any AC or DC power circuit. Units are most commonly used for light‑duty braking of variable frequency drives, heating and any other low wattage load applications.

  • Wirewound
  • Panel Mount


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CR300-150
Item Number CR300-150
Manufacturer Power Ohm Resistor
Product Series CR
Family Series Power Ohm Resistor Resistors, CR Series
Resistance 150 Ohm
Adjustable No
Non-Inductive No
Wattage 300 W
Composition Wirewound
Package Type Case Style
Terminal Type Wire Leads
Tolerance % 10 %
Lead Length 18 "
Water Cooled No
RoHS No
Net Weight 2.855 lbs
Gross Weight 2.855 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved