1N3163R
Powerex Diodes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1N3163R

Powerex Diodes
In stock
Item Number
1N3163R
MFG Item Number
1N3163R
1N3163R is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, Series
Item #
1N3163R
DIODE, DO-9, 150V, 240A, REV

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1N3163R
Item Number 1N3163R
Manufacturer Powerex
Family Series Powerex Diodes
Package Type DO-205AB (DO-9)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 150 V
IF (avg) Amps 240 A
Ifsm Amps 3,000 A
I2T@60Hz (A2Sec) 37,480
Vfm (Volts) 1.25 V
Junction Temperature -85-392 °F
Stud Size 3/4-16 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 5.9 "
Net Weight 0.4982 lbs
Gross Weight 0.4982 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved