1N3271
Powerex Diodes, 1N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1N3271

Powerex Diodes, 1N Series
In stock
Item Number
1N3271
MFG Item Number
1N3271
Series
1N3271 is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 1N Series
Item #
1N3271
DIODE, DO-9, 800V, 160A, FWD, STD

1N Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1N3271
Item Number 1N3271
Manufacturer Powerex
Product Series 1N
Family Series Powerex Diodes, 1N Series
Package Type DO-205AB (DO-9)
Polarity Cathode Stud (Forward)
Vrrm (Volts) 800 V
IF (rms) Amps 250 A
IF (avg) Amps 160 A
Ifsm Amps 2,000 A
I2T@60Hz (A2Sec) 16,700
Junction Temperature -40-347 °F
Stud Size 3/4-16 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 5.48 "
Net Weight 0.4982 lbs
Gross Weight 0.4982 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved