1N3288A
Powerex Diodes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1N3288A

Powerex Diodes
In stock
Item Number
1N3288A
MFG Item Number
1N3288A
1N3288A is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, Series
Item #
1N3288A
DIODE, DO-8, 100V, 100A, FWD, STD

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1N3288A
Item Number 1N3288A
Manufacturer Powerex
Family Series Powerex Diodes
Package Type DO-205AA (DO-8)
Polarity Cathode Stud (Forward)
Vrrm (Volts) 100 V
IF (rms) Amps 160 A
IF (avg) Amps 100 A
Ifsm Amps 2,300 A
I2T@60Hz (A2Sec) 22,000
Vfm (Volts) 1.5 V
Junction Temperature -80-392 °F
Stud Size 3/8-24 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 4.48 "
Net Weight 0.2183 lbs
Gross Weight 0.2183 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved