1N3738R
Powerex Diodes, 1N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1N3738R

Powerex Diodes, 1N Series
In stock
Item Number
1N3738R
MFG Item Number
1N3738R
Series
1N3738R is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 1N Series
Item #
1N3738R
DIODE, DO-9, 400V, 250A, REV, STD

1N Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1N3738R
Item Number 1N3738R
Manufacturer Powerex
Product Series 1N
Family Series Powerex Diodes, 1N Series
Package Type DO-205AB (DO-9)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 400 V
IF (avg) Amps 250 A
Ifsm Amps 4,500 A
I2T@60Hz (A2Sec) 31,360
Vfm (Volts) 1.3 V
Junction Temperature -80-392 °F
Stud Size 3/4-16 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 5.32 "
Net Weight 0.4982 lbs
Gross Weight 0.4982 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved