1N4053R
Powerex Diodes, 1N Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1N4053R

Powerex Diodes, 1N Series
In stock
Item Number
1N4053R
MFG Item Number
1N4053R
Series
1N4053R is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, 1N Series
Item #
1N4053R
DIODE 275A 700V REV DO-9

1N Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1N4053R
Item Number 1N4053R
Manufacturer Powerex
Product Series 1N
Family Series Powerex Diodes, 1N Series
Package Type DO-205AB (DO-9)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 700 V
IF (rms) Amps 435 A
IF (avg) Amps 275 A
Ifsm Amps 5,000 A
I2T@60Hz (A2Sec) 104,000
Vfm (Volts) 1.35 V
Junction Temperature -40-374 °F
Stud Size 3/4-16 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 5.48 "
Net Weight 0.4982 lbs
Gross Weight 0.4982 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved