A397D
Powerex Diodes, A397 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

A397D

Powerex Diodes, A397 Series
In stock
Item Number
A397D
MFG Item Number
A397D
Series
This item cannot be canceled or returned
A397D is available to buy in increments of 30
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, A397 Series
Item #
A397D
DIODE, DO-200AA, 400V, 400A, 2800nS

A397 Series Information

  • Current Ratings Up To 20,000 Hz
  • Soft Recovery With Low Recovery Charge
  • All‑Diffused
  • Silicon Rectifier Diode
  • Rugged Glazed Cermic Hermetic Package

The A397 series is a Highly Reliable, all‑diffused, Press‑Pak, 400 ampere, fast recovery, silicon rectifier diode. These diodes are designed for use in high frequency applications or where a fast recovery diode is a necessity. These diodes provide a superior combination of speed, blockng voltage and soft recovery, which is required in such demanding applications as:
  • Inverter Feedback Diode
  • Free Wheeling Diode
  • High Frequency Rectification
  • Low EMI Power SUpplies

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number A397D
Item Number A397D
Manufacturer Powerex
Product Series A397
Family Series Powerex Diodes, A397 Series
Package Type DO-200AA
Vrrm (Volts) 400 V
IF (avg) Amps 400 A
Ifsm Amps 5,000 A
I2T@60Hz (A2Sec) 44,000
Vfm (Volts) 1.75 V
trr (nanoseconds) 2.8 ns
Junction Temperature 257 °F
Mounting Force 3.56 kN
Puck Size (h x dia.) in. 0.5 x 1.63 "
RoHS Compliant No
Net Weight 0.1455 lbs
Gross Weight 0.1455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved