The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A397PE
Powerex Diodes, A397 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
DIODE, DO-200AA, 1500V, 400A, 2800nS
Current Ratings Up To 20,000 Hz Soft Recovery With Low Recovery Charge All‑Diffused Silicon Rectifier Diode Rugged Glazed Cermic Hermetic Package The A397 series is a Highly Reliable, all‑diffused, Press‑Pak, 400 ampere, fast recovery, silicon rectifier diode. These diodes are designed for use in high frequency applications or where a fast recovery diode is a necessity. These diodes provide a superior combination of speed, blockng voltage and soft recovery, which is required in such demanding applications as:
Inverter Feedback Diode Free Wheeling Diode High Frequency Rectification Low EMI Power SUpplies
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
A397PE
Item Number
A397PE
Manufacturer
Powerex
Product Series
A397
Family Series
Powerex Diodes, A397 Series
Package Type
DO-200AA
Vrrm (Volts)
1,500 V
IF (avg) Amps
400 A
Ifsm Amps
5,000 A
I2T@60Hz (A2Sec)
44,000
Vfm (Volts)
1.75 V
trr (nanoseconds)
2.8 ns
Junction Temperature
257 °F
Mounting Force
3.56 kN
Puck Size (h x dia.) in.
0.5 x 1.63 "
RoHS Compliant
No
Net Weight
0.1455 lbs
Gross Weight
0.1455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved