R5011415XXWA
Powerex Diodes, R501 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R5011415XXWA

Powerex Diodes, R501 Series
In stock
Item Number
R5011415XXWA
MFG Item Number
R5011415XXWA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Diodes, R501 Series
Item #
R5011415XXWA
Diode,DO-8,1400V,150A,Rev,Std

R501 Series Information

  • 100‑150 Average Amperage, 1600 Volts
  • High Surge Current Ratings
  • Reverse Polarity

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R5011415XXWA
Item Number R5011415XXWA
Manufacturer Powerex
Product Series R501
Family Series Powerex Diodes, R501 Series
Package Type DO-205AA (DO-8)
Polarity Anode Stud (Reverse)
Vrrm (Volts) 1,400 V
IF (rms) Amps 236 A
IF (avg) Amps 150 A
Ifsm Amps 3,000 A
I2T@60Hz (A2Sec) 37,500
Vfm (Volts) 1.4 V
Junction Temperature -85-392 °F
Mounting Force 120 lbf-inches
Stud Size 3/8-24 UNF-2A
Lead Type Flexible
Lead Length FMS (inches) 4.48 "
RoHS Compliant Yes
Net Weight 0.225 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved