The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
TCU428320HDH
Powerex SCRs, TCU4 32 Series
MFG Item Number
TCU428320HDH
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
SCR,TO-200AG-1,2800V,3200A
TCU4 32 Series Information
Low On‑State Voltage Excellent surge ratings Hermetic Ceramic Packaging The TCU4 is a high voltage, high current disc pack SCR employing di/dt gate structure. This gate design allows the SCR to be reliably operated at high di/dt and dv/dt conditions in various phase control applications.
High di/dt capability High dv/dt capability
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
TCU428320HDH
Item Number
TCU428320HDH
Manufacturer
Powerex
Product Series
TCU4 32
Family Series
Powerex SCRs, TCU4 32 Series
Package Style
TO200AG-1
Vdrm (Volts)
2,800 V
Vrrm (Volts)
2,800 V
Idrm Peak (mA)
0.25 mA
Irrm Peak (mA)
0.25 mA
It (rms) Amps
5,027 A
It (avg) Amps
3,200 A
Itsm Amps
77,000 A
I2T@60Hz (A2Sec)
24,700,000
I2T@50Hz (A2Sec)
25,900,000
Vtm (Volts)
1.45 V
dv/dt (V/microseconds)
1,000
di/dt (A/microseconds)
200
tq (microseconds)
500 µs
Igt (mA)
250 mA
Vgt (Volts)
2 V
Mounting Force
53-67 kN
Lead Length FMS (inches)
12 "
Puck Size (h x dia.) in.
1.02x4.72 "
Net Weight
3.1967 lbs
Gross Weight
3.1967 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved