KKU5021S28
Precision Electronic Components Potentiometers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KKU5021S28

Precision Electronic Components Potentiometers
In stock
Item Number
KKU5021S28
MFG Item Number
KKU5021S28
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, Series
Item #
KKU5021S28
POTENTIOMETER, DUAL, 5K OHM, 2 WATT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KKU5021S28
Item Number KKU5021S28
Manufacturer Precision Electronic Components
Family Series Precision Electronic Components Potentiometers
Resistance 5K Ohms
Tolerance % 10 %
Wattage 2 W
Operating Voltage 500 V
Shaft Length 0.875 "
Taper Linear
Number of Turns 1
Composition Molded Carbon
Number of Gangs 2
Mounting Style Panel Mount
Lead Type Solder
Operating Temperature -85-257 °F
Shaft Type Slotted
Shaft Rotation Degrees 314
Locking Shaft No
Shaft Diameter 0.249 "
Bushing Size .375-32
Resistance 2 5,000
Overall Length 2.009 Inches
Switch No
RoHS No
Net Weight 0.105 lbs
Gross Weight 0.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved