KLU5021S20
Precision Electronic Components Potentiometers, KLU Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KLU5021S20

Precision Electronic Components Potentiometers, KLU Series
In stock
Item Number
KLU5021S20
MFG Item Number
KLU5021S20
Series
KLU5021S20 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Potentiometers, KLU Series
Item #
KLU5021S20
POTENTIOMETER, 5K OHM, 2 WATT

KLU Series Information

  • Hot Molded Carbon Element
  • Gold Plated Terminals
  • Stainless‑Steel Shaft and Housing

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KLU5021S20
Item Number KLU5021S20
Manufacturer Precision Electronic Components
Product Series KLU
Family Series Precision Electronic Components Potentiometers, KLU Series
Resistance 5K Ohms
Tolerance % 10 %
Wattage 2 W
Operating Voltage 500 V
Shaft Length 0.625 "
Taper Linear
Number of Turns 1
Composition Molded Carbon
Number of Gangs 1
Mounting Style Panel Mount
Lead Type Solder
Operating Temperature -85-257 °F
Shaft Type Slotted
Shaft Rotation Degrees 314
Locking Shaft Yes
Shaft Diameter 0.249 "
Bushing Size .375-32
Overall Length 1.161 Inches
Switch No
RoHS No
Net Weight 0.0033 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved