CP10.241-C1
Puls Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP10.241-C1

Puls Power Supplies
In stock
Item Number
CP10.241-C1
MFG Item Number
CP10.241-C1
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
CP10.241-C1
Power Supply, 240W, 100-240VAC 1PH,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CP10.241-C1
Item Number CP10.241-C1
Manufacturer Puls
Family Series Puls Power Supplies
Power 240 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 50-60 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 10 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Overload Protection Yes
Short Circuit Protection Yes
Efficiency % 95.2 %
Operating Temperature -13-158 °F
Approvals cCSAus, CE, cULus, cURus
Net Weight 1.43 lbs
Gross Weight 1.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved