CP10.361
Puls Power Supplies
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP10.361

Puls Power Supplies
In stock
Item Number
CP10.361
MFG Item Number
CP10.361
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Series
Item #
CP10.361
Power Supply, 36VDC, 6.7A, 1Ph, 240W

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CP10.361
Item Number CP10.361
Manufacturer Puls
Family Series Puls Power Supplies
Power 240 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 50-60 Hz
Phase (Input) 1
Nominal Output VDC 36 VDC
Output VDC 36-42 VDC
Output Current 6.7 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Overload Protection Yes
Short Circuit Protection Yes
Efficiency % 93.8 %
Operating Temperature -13-158 °F
Approvals cCSAus, CE, cULus, cURus
Net Weight 1.34 lbs
Gross Weight 1.5432 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved