CP20.241
Puls Power Supplies, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP20.241

Puls Power Supplies, CP Series
In stock
Item Number
CP20.241
MFG Item Number
CP20.241
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, CP Series
Item #
CP20.241
Power Supply, 24VDC, 20A, 1Ph, 480W,

CP Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CP20.241
Item Number CP20.241
Manufacturer Puls
Product Series CP
Family Series Puls Power Supplies, CP Series
Power 480 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 50-60 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 17.1 A, 20 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Parallel Operation Yes
Efficiency % 95.6 %
Operating Temperature -13-158 °F
Approvals CE, CSA, cURus, EAC, GL, IECEE, IECEX, UL
RoHS Yes
Net Weight 1.85 lbs
Gross Weight 1.995 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved