CP5.121
Puls Power Supplies, CP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CP5.121

Puls Power Supplies, CP Series
In stock
Item Number
CP5.121
MFG Item Number
CP5.121
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, CP Series
Item #
CP5.121
Power Supply, 120W, 100-240VAC 1PH

CP Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CP5.121
Item Number CP5.121
Manufacturer Puls
Product Series CP
Family Series Puls Power Supplies, CP Series
Power 120 W
Nominal Input Voltage (AC) 120 VAC, 208 VAC, 240 VAC
Input Voltage (AC) 100-240 VAC
Input Frequency 50 Hz, 60 Hz
Phase (Input) 1
Nominal Output VDC 12 VDC
Output VDC 12-15 VDC
Output Current 10 A, 8 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Overvoltage Protection Yes
Short Circuit Protection Yes
Power Factor Correction Yes
Efficiency % 94 %
Operating Temperature -13-158 °F
Net Weight 1.01 lbs
Gross Weight 1.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved