PIC240.241D
Puls Power Supplies, PIANO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PIC240.241D

Puls Power Supplies, PIANO Series
In stock
Item Number
PIC240.241D
MFG Item Number
PIC240.241D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, PIANO Series
Item #
PIC240.241D
Power Supply, 24VDC, 10A, 1Ph, 240W,

PIANO Series Information

  • These PIANO series units are extraordinarily compact, industrial grade power supplies that focus on the essential features needed in today's industrial applications. The excellent cost/performance ratio presents many new and exciting opportunities without compromising quality or reliability.
  • The mechanically robust housing is made of a high‑grade, reinforced molded material, which permits the units to be used in surrounding temperatures up to 70 degrees C. (161.6 degrees F)
  • The unit is equipped with a wide‑range input voltage stage, which makes the unit suitable for global use.
  • The addition of a DC‑OK signal makes the unit suitable for many industry applications such as: process, automation and many other critical applications where preventive function monitoring can help to avoid long downtimes.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PIC240.241D
Item Number PIC240.241D
Manufacturer Puls
Product Series PIANO
Family Series Puls Power Supplies, PIANO Series
Power 240 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 120-240 VAC
Input Frequency 50-60 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 10 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging Yes
Output Voltage Adj. Yes
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation Yes
Remote Sensing No
Remote On/Off Control No
Efficiency % 94 %
Operating Temperature 14-158 °F
Approvals CE, cULus, cURus, UL508, UL60950
RoHS No
Net Weight 1.19 lbs
Gross Weight 1.27 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved