QT40.242
Puls Power Supplies, Q Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

QT40.242

Puls Power Supplies, Q Series
In stock
Item Number
QT40.242
MFG Item Number
QT40.242
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, Q Series
Item #
QT40.242
POWER SUPPLY

Q Series Information

  • AC 100‑240V Wide‑range Input
  • Efficiency up to 93.9%
  • Width only 82mm
  • 150% Peak Load Capability
  • Active Power Factor Correction, PFC
  • DC Input from 88 to 375Vdc
  • Short‑term Operation from 60Vac to 300Vac
  • Full Power Between ‑25°C and +60°C
  • Negligibly Low Inrush Current
  • DC‑OK Relay Contact
  • Quick‑connect Spring‑clamp Terminals

The most outstanding features of the Dimension Q‑Series power supply are the high efficiency and the small size, which are achieved by a synchronous rectification and further novel design details.

With short‑term power capability of 150% and built‑in large‑sized output capacitors, these features help start motors, charge capacitors and absorb reverse energy. A wide range input voltage design and a negligible low input inrush current make installation and usage simple. Diagnostics are easy due to the DC‑ok relay, a green DC‑ok, and a red overload LED.

Unique quick‑connect spring‑clamp terminals allow a safe and fast installation. Many global approvals make this unit suitable for nearly every situation.


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number QT40.242
Item Number QT40.242
Manufacturer Puls
Product Series Q
Family Series Puls Power Supplies, Q Series
Power 960 W
Nominal Input Voltage (AC) 380 VAC, 415 VAC, 480 VAC
Input Voltage (AC) 380-480 VAC
Input Frequency 60 Hz
Phase (Input) 3
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 40 A
Mounting DIN Rail
Enclosed Yes
Input Volts-Auto-Ranging No
Output Voltage Adj. Yes
Overvoltage Protection No
Overload Protection No
Short Circuit Protection No
Power Factor Correction Yes
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 95.3 %
Operating Temperature -13-158 °F
Net Weight 3.47 lbs
Gross Weight 3.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved