Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SL10.309

Puls Power Supplies
In stock
Item Number
SL10.309
MFG Item Number
SL10.309
Availability

Obsolete Item No Longer Available

Product Details

Overview

Power Supplies, Series
Item #
SL10.309
POWER SUPPLY, 24VDC, 10A, 3PH, 240W

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SL10.309
Item Number SL10.309
Manufacturer Puls
Family Series Puls Power Supplies
Power 240 W
Nominal Input Voltage (AC) 480 VAC
Input Voltage (AC) 400-500 VAC
Input Frequency 47-63 Hz
Phase (Input) 3
Nominal Output VDC 24 VDC
Output VDC 24-28 VDC
Output Current 10 A
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Output Voltage Adj. Yes
Efficiency % 91.2 %
Operating Temperature 32-158 °F
Approvals CE, cULus, cURus
Net Weight 0 lbs
Gross Weight 2.4251 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved