SLA3.100
Puls Power Supplies, Silver Line Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SLA3.100

Puls Power Supplies, Silver Line Series
In stock
Item Number
SLA3.100
MFG Item Number
SLA3.100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Supplies, SILVER LINE Series
Item #
SLA3.100
As-Interface PS, 85W, 1PH, 30.5VDC,

SILVER LINE Series Information

  • Single Output
  • 12~56 VDC Outputs Available
  • Up to 45 Amp Outputs Available
  • 100~576 VAC Inputs Available
  • CE, UL and C‑UL Approvals
The Puls SilverLine series offers a variety of power supplies for general purpose applications, redundant power systems, and for use AS‑Interface field bus.

  • DIN Rail Mount
  • Rugged Metal Housing
  • Single or Three Phase Inputs
  • Designed For Parallel Use
  • Redundant Units Available

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SLA3.100
Item Number SLA3.100
Manufacturer Puls
Product Series SILVER LINE
Family Series Puls Power Supplies, Silver Line Series
Power 85 W
Nominal Input Voltage (AC) 120 VAC, 240 VAC
Input Voltage (AC) 100-120 VAC, 220-240 VAC
Input Frequency 47-63 Hz
Phase (Input) 1
Nominal Output VDC 24 VDC
Output VDC 30.5 VDC
Output Current 2.8 A
Number of Outputs 1
Mounting DIN Rail
Enclosed Yes
Encapsulated No
Input Volts-Auto-Ranging No
Output Voltage Adj. No
Overvoltage Protection Yes
Overload Protection Yes
Short Circuit Protection Yes
Power Factor Correction No
Parallel Operation No
Remote Sensing No
Remote On/Off Control No
Efficiency % 89.5 %
Operating Temperature 14-158 °F
Approvals CE, cULus, UL508
RoHS No
Net Weight 1.1019 lbs
Gross Weight 1.3228 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved